
Tork OptiCore 3-Roll Toilet Paper Roll Dispenser Black T11, High Capacity, 565828
Mfr # 565828
Zoro # G202683381
product price: $16.55
/eaKey Features
Dispenser Product Grouping
Tork Standard Roll
Toilet Roll Type
3 Roll
Roll Capacity
3 Standard Rolls
Dispenser Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565828
Zoro #
G202683381
UPC #
-
Country of Origin
United States
Dimensions
For Max. Roll Dia.
5.63 in
Depth
6.31 in
Width
14.12 in
Height
14.56 in
Dispenser Height
7 in
Dispenser Depth
6.31 in
Dispenser Width
4.3 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Tork Standard Roll
Toilet Roll Type
3 Roll
Roll Capacity
3 Standard Rolls
Dispenser Material
Plastic
Color
Black
Material
Plastic
Capacity
Holds Three Rolls
Standards
ADA Compliant
For Use With
Tork® T11 OptiCore® Bath Tissue Rolls 106390, 112990, 161990, 162090
Compatible Mfg. Model Number
106390, 112990, 161990, 162090
Description
Tork® 3 Roll Bath Tissue Roll Dispenser for OptiCore® dispensing system is designed to minimize maintenance and maximize cost savings for high-traffic washrooms. It ensures that toilet paper will always be available for guests by holding three full rolls of patented OptiCore tissue. Controlled use design reduces waste and cost by ensuring each roll is completely utilized before the next roll is accessible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.