Zoro Homepage

Advanced 2 Ply Facial Tissues, 30 PK

  • Mfr # TF6810

  • Zoro # G315960737


product price: $43.69
/pk 30, $1.46/ea

Key Features

Sheet Length
7.9 in
Sheet Width
8.2 in
Tissue Box Type
Box
Sheet Size
8.2 in x 7.9 in
Series
Advanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6810
Zoro #
G315960737
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
7.9 in
Sheet Width
8.2 in
Sheet Size
8.2 in x 7.9 in
Width
8.2 in

Details

Tissue Box Type
Box
Series
Advanced
Ply
2
Item
Facial Tissues
Color
White
Number of Sheets
100/Box

Description

Tork's facial tissue box offers performance and value in a soft, 2-ply tissue. Polyshield technology helps stop lint so each tissue is clean and fresh, and a one-at-a-time dispensing feature reduces waste and promotes efficiency as users will only take what they need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.