Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork OptiCore Mid-size Toilet Paper Roll White T11, Advanced, 2-ply, 36 x 865 sheets, 162090, PK36

  • Mfr # 162090

  • Zoro # G203665959


product price: $78.59
/pk 36, $2.18/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Roll
Roll Length
4 in
Number of Sheets
865/Roll
Color
White
Standards
EcoLogo Certified; EPA Compliant; Green Seal Certified; LEED Applicable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162090
Zoro #
G203665959
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
4 in
Sheet Width
3-3/4 in
Sheet Length
4 in
Roll Dia.
5.63 in
Core Dia.
1.67 in

Details

Item
Toilet Tissue
Toilet Paper Type
Roll
Number of Sheets
865/Roll
Color
White
Standards
EcoLogo Certified; EPA Compliant; Green Seal Certified; LEED Applicable
For Use With
Tork® T11 OptiCore® Bath Tissue Dispensers - 565620, 565628, 565720, 565728, 565820, 565828
Tissue Type
Toilet
Ply
2

Description

Tork® Advanced Bath Tissue Roll with OptiCore® features patented two-part core technology and offers a unique combination of capacity, waste reduction and quality. This embossed tissue is made with de-inking and bleaching processes free of chlorine and other harmful chemicals as well as features more than a 25% reduction in core material for environmentally preferable packaging. Featuring premium brightness and near-premium hand feel, it's ideal for those seeking to achieve green status for their facility and purchase tissue produced with methods less harmful to the environment. All Tork bath tissue products are safe for septic systems.


  • • Patented two-part core offers unique combination of capacity, waste reduction and quality.
  • • Elegantly embossed pattern enhances bulk and softness.
  • • Tissue is made with de-inking and bleaching process free of chlorine and other harmful chemicals.
  • • Features premium brightness and near-premium handfeel.
  • • Ensures maximum use of each roll before advancing to the next.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.