
Tork Toilet Paper Roll White T24, Advanced, 2-Ply, 80 x 500 sheets, 2461200 (Discontinued)
- Mfr # 2461200
- Zoro # G4527178
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2461200
Zoro #
G4527178
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
4.35 in
Roll Length
3.75"
Overall Width
17.25
Overall Length
22
Sheet Length
3.75 in
Sheet Width
4 in
Roll Diameter
4.35"
Core Size
1.65"
Details
Item
Toilet Tissue
Toilet Paper Type
Roll
Compatible Mfg. Model Number
Tork® T24 Conventional Bath Tissue Dispensers - 55TR, 59TR
Material
PAPER
Number of Sheets
500/Roll
Color
White
For Use With
Tork® T24 Conventional Bath Tissue Dispensers - 55TR, 59TR
Standards
EcoLogo Certified; EPA Compliant; LEED Applicable
Tissue Type
Toilet
Number of Plies
2
Description
Tork Toilet Paper Roll White T24: Enhance the guest experience in low-traffic restrooms with Tork toilet paper. Each roll is designed for maximum absorbency and efficiency and comes individually wrapped to ensure hygiene. These bath tissue rolls have a high sheet count so staff spend less time on refill checks. Traditional bath tissue can be clunky to carry, but this commercial toilet paper comes in an Easy Handling Carry Box that makes it a breeze to transport and recycle.
- •Improve hygiene and cleanliness with individually wrapped bath tissue rolls.
- •Easy start tail seal to prevent waste.
- •Tork bath tissue has rapid breakup, ideal for all plumbing systems.
- •Enhance guest experience with attractive embossing that improves bulk and softness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.