This item is Discontinued.

Tork Tork Centerfeed Paper Wiper White M2, High Absorbency, 6 x 1000 Sheets, 120133 120133

Tork Centerfeed Paper Wiper White M2, High Absorbency, 6 x 1000 Sheets, 120133 (Discontinued)

  • Mfr # 120133
  • Zoro # G403665940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120133
Zoro #
G403665940
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
8.25 in
Sheet Length
11.8 in
Sheet Size
8.25 in x 11.8 in
Roll Dia.
7.8"
Roll Length
983 ft
Core Dia.
2.94 in

Details

Paper Towel Type
Center-Pull
Item
Paper Towels
Color
White
Product Series
Tork Universal
Number of Sheets
1000
Ply
1
Container Type
Roll
Green Certification or Other Recognition
EcoLogo Certified; EPA Compliant
Uses Dispenser
Tork® M2 Centerfeed Dispensers - 559020A, 559028A, 659028, 659020
Material
Paper
Application
Wiping
Features
Advanced
Standards
EcoLogo Certified; EPA Compliant
Applicable Material
Multiple; Skin
Dirt Types
General Purpose
Scent
Unscented
Capacity
23.6 lbs

Description

Tork Centerfeed Paper Wiper White M2:
Improve hygiene in workshops and kitchens with these centerfeed paper wipers for surface wiping. Users only touch what they take to prevent cross-contamination. Cut down on refills thanks to a high-capacity 1000-sheet roll, saving your employees valuable time and effort. Our paper towels are also designed to reduce costs by saving on unnecessary waste thanks to one-at-a-time dispensing.


  • •Hygienic—touch only the dispensing towel and reduce cross contamination.
  • •High capacity to reduce labor cost and refill frequency.
  • •A versatile solution where both hand and surface wiping is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.