
Tork Centerfeed Paper Towel White M2, High Absorbency, 6 x 610 Sheets, 121202, PK6 (Discontinued)
- Mfr # 121202
- Zoro # G703666005
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121202
Zoro #
G703666005
UPC #
-
Country of Origin
United States
Dimensions
Roll Width
8.25 in
Sheet Width
8.25 in
Sheet Length
11.8 in
Sheet Size
8.25 in x 11.8 in
Roll Length
600 ft
Core Dia.
2.9 in
Details
Paper Towel Type
Center-Pull
Item
Paper Towels
Color
White
Product Series
Advanced
Number of Sheets
610
Ply
2
Container Type
Roll
Green Certification or Other Recognition
EcoLogo Certified
Material
Paper
Features
Advanced
Standards
EcoLogo Certified
Description
Tork Universal Centerfeed Hand Towels offer one-at-a-time service while reducing waste. Ideal for many environments such as workshops and kitchens. Hygienic–touch only the dispensing paper towel and reduce cross contamination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.