
Advanced Coreless High Capacity Bath Tissue, 2-Ply, White, 1,000 Sheets/Roll, 12PK
Mfr # 472881
Zoro # G115960555
product price: $51.59
/pk 12, $4.30/eaKey Features
Sheet Width
9.75 in
Number of Sheets
1000
Ply
2
Sheet Length
14.3 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472881
Zoro #
G115960555
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
9.75 in
Sheet Length
14.3 in
Details
Number of Sheets
1000
Item
High Capacity Roll Bath Tissues
Ply
2
Color
White
Description
Tork Coreless is a high-capacity coreless toilet paper system for facilities where efficiency, sustainability, and providing a great experience are key. High capacity, reduced storage space, and certified easy-to-use dispensers make it a better alternative to conventional bath tissue and jumbo rolls. These 2-ply tubeless toilet paper rolls fit a wide range of compatible coreless toilet paper dispensers to meet different restroom needs, so the same compact toilet paper refills can be used across the facility. Compared to conventional bath tissue, Tork coreless rolls hold two times more paper, with no core and no wrap for less waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.