Zoro Homepage

Tork Extra Soft White Dinner Napkin, 1/8 Fold 3-ply, 17" x 16.1", 6 x 290 napkins, NP7380A, PK1740

  • Mfr # NP7380A

  • Zoro # G4605262


product price: $100.99
/pk 1740, $0.06/ea
Free Shipping & Returns

Key Features

Color
White
Napkin Fold Type
1/8 Fold
Napkin Folded Dimensions
8 in x 4.25 in
Napkin Pattern
Key with Roses Emboss
Napkin Style
Dinner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP7380A
Zoro #
G4605262
UPC #
10073286618440
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
8 in x 4.25 in
Width
17 in
Length
16.13"
Folded Width
4.25"
Folded Depth
8"
Depth
16.13 in
Unfolded Napkin Width
17 in
Folded Napkin Width
4.25 in
Unfolded Napkin Size
16.13 in x 17 in
Folded Napkin Length
8 in
Unfolded Napkin Length
16.13 in

Details

Item
Dinner Napkins
Color
White
Napkin Fold Type
1/8 Fold
Napkin Pattern
Key with Roses Emboss
Napkin Style
Dinner
Ply
3
Pack Count
290
Material
Paper
Green Certification or Other Recognition
BPI Certified; EcoLogo Certified
Standards
BPI Certified; EcoLogo Certified
Number of Napkins Per Container
290
Includes
Includes six packs of 290 napkins
Bio Based
No
Recyclable
No
Bleached
No
Bpi Certified
Yes
Usda Certified Bio Based
No
Packs Per Case
6
Product Series
Advanced
FSC Certified
No
Sfi Certified
No
Compostable
No
Napkin Type
Dinner

Description

TorkĀ® Advanced Dinner Napkin,3-Ply,17" x 16.125",1/8 Fold, White,1740/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.