
Tork White Dinner Napkin, Advanced, 1/8 Fold 2-ply, 15" x 16.25", 8 x 375 napkins, NP310A, PK3000
Mfr # NP310A
Zoro # G4593240
product price: $96.19
/pk 3000, $0.03/ea
Free Shipping & Returns
Key Features
Color
White
Napkin Fold Type
Dinner
Napkin Pattern
Button Emboss
Napkin Style
Dinner
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP310A
Zoro #
G4593240
UPC #
10073286618426
Country of Origin
United States
Dimensions
Height
2.126
Overall Height
16.875
Length
2.0079
Overall Width
16
Overall Length
20.375
Width
15"
Depth
16.25"
Folded Depth
8.13"
Folded Width
3.75"
Details
Item
Napkins
Color
White
Napkin Fold Type
Dinner
Napkin Pattern
Button Emboss
Napkin Style
Dinner
Material
Paper
Standards
BPI Certified; EcoLogo Certified
Weight
31.8 lbs
Ply
2
Pack Count
375
Description
TorkĀ® Advanced Dinner Napkins, 2 Ply, 15" x 16.25", 1/8 Fold, White, 375/Packs, 8 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.