Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork White Soft Dinner Napkin, 1/4 Fold 2-ply, 16.3" x 15", 8 x 375 napkins, NP5240C, PK3000

  • Mfr # NP5240C

  • Zoro # G903666331


product price: $111.99
/pk 3000, $0.04/ea
Free Shipping & Returns

Key Features

Napkin Color
White
Color
White
Napkin Fold Type
Dinner
Napkin Folded Dimensions
8.13 in x 7.5 in
Napkin Pattern
Embossed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP5240C
Zoro #
G903666331
UPC #
-
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
8.13 in x 7.5 in
Length
16.25"
Width
15 in
Depth
16.25 in
Folded Depth
8.13"
Folded Width
7.5"
Folded Napkin Width
7.5 in
Unfolded Napkin Size
16.25 in x 15 in
Unfolded Napkin Length
16.25 in
Unfolded Napkin Width
15 in
Folded Napkin Length
8.13 in

Details

Item
Dinner Napkins
Napkin Color
White
Color
White
Napkin Fold Type
Dinner
Napkin Pattern
Embossed
Napkin Style
Dinner
Pack Count
375
Ply
2
Green Certification or Other Recognition
BPI Certified Compostable; EcoLogo Certified
Material
Paper
Standards
BPI Certified Compostable; EcoLogo Certified
Number of Napkins Per Container
375
FSC Certified
No
Usda Certified Bio Based
No
Packs Per Case
8
Bpi Certified
Yes
Bio Based
No
Sfi Certified
No
Recyclable
No
Product Series
Advanced
Bleached
No
Compostable
Yes
Napkin Type
Dinner

Description

Tork Advanced Dinner Napkins offer embossed facial quality that brings class and practicality to casual dining. Bag packaging ensures that the napkins are always fresh and sanitary. Embossed facial quality that brings class and practicality to casual dining. Made from recycled materials to offer a positive image builder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.