Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork White Soft Dinner Napkin, 1/8 Fold 2-ply, 15" x 17, 28 x 100 napkins, NP528PA, PK2800

  • Mfr # NP528PA

  • Zoro # G4586913


product price: $84.69
/pk 2800, $0.03/ea
Free Shipping & Returns

Key Features

Color
White
Napkin Fold Type
1/8 Fold
Napkin Folded Dimensions
8.5 in x 3.75 in
Napkin Style
Dinner
Overall Length
23.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP528PA
Zoro #
G4586913
UPC #
10073286617634
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
8.5 in x 3.75 in
Overall Length
23.875
Length
17"
Overall Height
17.375
Overall Width
16
Depth
17"
Width
15 in
Folded Width
3.75"
Folded Depth
8.5"
Unfolded Napkin Width
15 in
Unfolded Napkin Size
17 in x 15 in
Folded Napkin Width
3.75 in
Unfolded Napkin Length
17 in
Folded Napkin Length
8.5 in

Details

Item
Dinner Napkins
Color
White
Napkin Fold Type
1/8 Fold
Napkin Style
Dinner
Material
Paper
Includes
Includes 28 packs of 100 napkins
Weight
33.8 lbs
Standards
BPI Certified; EcoLogo Certified
Green Certification or Other Recognition
BPI Certified; EcoLogo Certified
Ply
2
Pack Count
100
Number of Napkins Per Container
100
Bleached
No
Bio Based
No
Recyclable
No
Sfi Certified
No
Compostable
No
Packs Per Case
28
Usda Certified Bio Based
No
Bpi Certified
Yes
FSC Certified
No
Napkin Type
Dinner
Product Series
Advanced
Napkin Pattern
Embossed

Description

TorkĀ® Advanced Dinner Napkins, 2-Ply, 15" x 17", 1/8 Fold, White, 100/PK, 28 PK/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.