Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Tork Xpress® Soft Multifold Hand Towel White H2, Advanced, 100% Recycled Fibers, 16 x 189 Towels 101293

Tork Xpress® Soft Multifold Hand Towel White H2, Advanced, 100% Recycled Fibers, 16 x 189 Towels (Discontinued)

  • Mfr # 101293
  • Zoro # G4057625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101293
Zoro #
G4057625
UPC #
10073286634778
Country of Origin
United States

Dimensions

Sheet Width
9.13 in
Sheet Length
9.5 in
Sheet Size
9.1 in x 9.5 in

Details

Paper Towel Type
Multi-Fold
Item
Paper Towels
Color
White
Product Series
Advanced Express
Number of Sheets
189
Ply
2
Uses Dispenser
Tork® H2 Towel Dispensers - 78T1, 73TR, 302020, 302028, 302030, 463002, 552020, 552028, 552120
Fold Type
Multifold
Container Type
Pack
Green Certification or Other Recognition
BPI Certified Compostable; EcoLogo Certified; EPA Compliant
Material
Paper
Application
Hand
Standards
BPI Certified Compostable; EcoLogo Certified; EPA Compliant
Dirt Types
General Purpose
Applicable Material
Multiple
Capacity
16.3 lbs
Scent
Unscented

Description

Tork Xpress® Soft Multifold Hand Towel White H2:
The Tork® Xpress® line provides you with ready-to-use towels with no towel "fall out." One-at-a-time dispensing delivers one towel every time to minimize consumption. The bathroom paper towels are easy to refill, reducing maintenance time and costs. They are made from 100% recycled fibers and a minimum of 50% Post Consumer content providing environmental benefits and a positive image for your business. Available in an Easy Handling carry box.


  • •Soft and absorbent towels offer the perfect combination of quality, performance and value.
  • •Processed without chlorine.
  • •Fits easily in small spaces.
  • •Multifold design offers quality and value for high volume restrooms.
  • •Provides both comfort and hygiene for paper towel users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.