
Tork Soft Facial Tissue Cube Box White, Advanced, 2-Ply, 36 x 94 Sheets, TF6830 (Discontinued)
- Mfr # TF6830
- Zoro # G4524868
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF6830
Zoro #
G4524868
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
8 in
Sheet Length
8 in
Container Length
8 in
Details
Tissue Box Type
Cube
Item
Facial Tissue
Ply
2
Green Certification or Other Recognition
EPA Compliant
Features
Cube Box
Color
White
Material
Paper
Box Type
Box
Number of Sheets
94/Box
Standards
EPA Compliant
Description
Tork Soft Facial Tissue Cube Box White:
Tork's facial tissue box offers performance and value in a soft, 2-ply tissue. Reduce clutter with the cube box that's ideal for the vanity, reception desk or classroom. Polyshield technology helps stop lint so each tissue is clean and fresh, and a one-at-a-time dispensing feature reduces waste and promotes efficiency as users will only take what they need.
- •Different color indicator sheet shows when the tissue box is nearly empty and reduces outages.
- •Soft protective poly shield opening protects the tissues improving hygiene and provides easy, one-at-a-time dispensing while reducing lint.
- •One-at-a-time dispensing reduces waste.
- •2-ply for extra comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.