
Tork Advanced Facial Tissue Flat Box White, Soft, 2-ply, 30 x 100 tissues, TF6810 (Discontinued)
- Mfr # TF6810
- Zoro # G7732853
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF6810
Zoro #
G7732853
UPC #
10073286614886
Country of Origin
United States
Dimensions
Sheet Size
7.9 in x 8.2 in
Sheet Width
8.2 in
Sheet Length
7.9 in
Container Height
2 in
Container Length
4.52 in
Details
Tissue Box Type
Flat
Item
Facial Tissue
Series
Advanced
Ply
2
Box Type
Box
Color
White
Number of Sheets
100/Box
Material
Paper
Features
Flat Box
Green Certification or Other Recognition
EcoLogo Certified; LEED Applicable
Standards
EcoLogo Certified; LEED Applicable
Description
Tork Advanced Facial Tissue Flat Box White:
Minimize germ spread and reduce waste at the same time with Tork Advanced facial tissue. A soft, protective poly-shield opening protects the facial tissues from germs. They dispense one at a time, reducing cross-contamination between guests. These tissues are plush, incredibly absorbent and deliver an ultra-soft feel that both you and your guests will appreciate.
- •Different color indicator sheet shows when the tissue box is nearly empty and reduces outages.
- •Soft protective poly shield opening protects the tissues improving hygiene and provides easy, one-at-a-time dispensing while reducing lint.
- •One-at-a-time dispensing reduces waste.
- •2-ply for extra comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.