Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork Paper Towel Roll White H21, Advanced, High Absorbency, 6 Rolls x 1000 ft, 214405, PK6

  • Mfr # 214405

  • Zoro # G7569094


product price: $73.19
/pk 6, $12.20/ea

Key Features

Paper Towel Type
Hardwound
Color
White
Product Series
Advanced
Sheet Width
8 in
Sheet Length
23.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214405
Zoro #
G7569094
UPC #
10073286658002
Country of Origin
United States

Dimensions

Sheet Width
8 in
Sheet Length
23.75
Roll Dia.
7.8"
Roll Length
1,000 ft
Core Dia.
1.93 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Advanced
Number of Sheets
425
Ply
1 Ply
Features
Advanced
Container Type
Roll
Application
Bathrooms; General Purpose; Washrooms
Material
Paper
Compatible Mfg. Model Number
83TR, 84TR, 86ECO, 87T
Dirt Types
Dust; Grease; Grime; Liquid; Soil
Applicable Material
Hard Nonporous Surfaces; Skin
Scent
Unscented

Description

TorkĀ® Hardwound Roll Towels offer the perfect combination of performance and value. Easy to load and maintain for ease of use. Embossing enhances hand feel and maximum absorbency with fewer towels used per hand dry. Long-lasting rolls minimize maintenance costs while maximizing service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.