
Advanced High Capacity Bath Tissue, Septic Safe, 1-Ply, White, 2,000 Sheets, 36PK
Mfr # 1102910
Zoro # G215960455
product price: $109.99
/pk 36, $3.06/ea
Free Shipping & Returns
Key Features
Sheet Width
3.9 in
Color
White
Roll Length
625 ft
Sheet Length
625 ft
Toilet Paper Type
Toilet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102910
Zoro #
G215960455
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
3.9 in
Roll Length
625 ft
Sheet Length
625 ft
Details
Color
White
Item
High Capacity Roll Bath Tissues
Toilet Paper Type
Toilet
Number of Sheets
2000
Ply
1
Description
Tork Advanced High Capacity Bath Tissue has twice the capacity for fewer restroom maintenance intervals and reduced risk of product run-outs for improved patron satisfaction. Provides hygienic dispensing while reducing waste and maintenance expense. This tissue is ideal for low to medium traffic washrooms with a high focus on guest satisfaction. Tork toilet paper has rapid breakup, ideal for all plumbing systems. All Tork bath tissue products are safe for septic systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.