Tork Mini Jumbo Toilet Paper Roll White T2, Advanced, 1-Ply, 12 x 1200', 12013903, PK12

  • Mfr # 12013903

  • Zoro # G103665981


product price: $73.29
/pk 12, $6.11/ea

Key Features

Toilet Paper Type
Roll
Roll Length
1,200 ft
Number of Sheets
12/Carton
Ply
1
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12013903
Zoro #
G103665981
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
1,200 ft
Sheet Width
3.48 in
Core Dia.
2.3 in
Roll Dia.
7.4 in

Details

Item
Toilet Tissue
Toilet Paper Type
Roll
Number of Sheets
12/Carton
Ply
1
Color
White
Standards
EcoLogo Certified; EPA Compliant
For Use With
TorkĀ® T2 Mini Jumbo Bath Tissue Roll Dispensers - 465500, 555020A, 555028A, 5555200, 5555290
Tissue Type
Toilet

Description

Tork Advanced Jumbo Bath Tissue's high capacity allows for fewer refills and reduced labor. Our roll design ensures easy and intuitive maintenance, refilling and use. Large size reduces pilferage as it is hard to conceal and can't be used at home. Suitable for high to medium traffic restrooms and easy to maintain. This bath tissue is perforated for ease of tearing. Fewer cores and no wrappers leads to source reduction and less waste. Tork toilet paper has rapid breakup, ideal for all plumbing systems. All Tork bath tissue products are safe for septic systems. Available in an Easy Handling carry box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.