Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJ0921A
Zoro #
G5079765
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
8.5"
Roll Length
1000 ft.
Sheet Size
3-5/8" x 1000 ft.
Details
Item
Toilet Paper
Roll Type
Jumbo
Sheets per Roll
Continuous Roll
Color
White
Ply
2 Ply
Description
Advanced Jumbo Roll Bath Tissue,2-,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.