
Tork Jumbo Toilet Paper Roll White T1, Advanced, 1-ply, 6 x 3,424 sheets, 11010402, PK6 (Discontinued)
- Mfr # 11010402
- Zoro # G405674759
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11010402
Zoro #
G405674759
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
2,247 ft
Width
3.48 in
Length
2,247 ft
Sheet Width
3.48"
Roll Diameter
10"
Core Size
2.3"
Details
Item
Toilet Paper
Toilet Paper Type
Roll
Uses Dispenser
Tork® T1 Jumbo Bath Tissue Dispensers - 247549A, 554020A, 554028A
Color
White
Green Environmental Attribute
EcoLogo Certified; EPA Compliant
Industry Type
Toilet
Absorbency Weight
19.7 lbs
For Use With
Tork® T1 Jumbo Bath Tissue Dispensers - 247549A, 554020A, 554028A
Number of Plies
1
Description
Tork Advanced Jumbo Bath Tissue's high capacity allows for fewer refills and reduced labor. Our roll design ensures easy and intuitive maintenance, refilling and use. Large size reduces pilferage as it is hard to conceal and can't be used at home. Suitable for high to medium traffic restrooms and easy to maintain. This bath tissue is perforated for ease of tearing. Fewer cores and no wrappers leads to source reduction and less waste. Tork toilet paper has rapid breakup, ideal for all plumbing systems. All Tork bath tissue products are safe for septic systems. Available in an Easy Handling carry box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.