Zoro Homepage
This item is Discontinued.
Tork Advanced Masterfold Dispenser Napkins, 1-Ply, 12" x 17", White, PK6000 D802A

Advanced Masterfold Dispenser Napkins, 1-Ply, 12" x 17", White, PK6000 (Discontinued)

  • Mfr # D802A
  • Zoro # G4586344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D802A
Zoro #
G4586344
UPC #
10073286617504
Country of Origin
United States

Dimensions

Depth
17"
Overall Height
20.125
Overall Length
20.625
Overall Width
13.625
Width
12"
Folded Dimensions
5" Width X 6.5" Depth

Details

Item
Napkins
Color
White
Napkin Style
Dispenser
For Use With
17TBS; 17CBS
Standards
EcoLogo Certified
Material
Paper
Weight
36.625 lbs
Pack Count
500
Green Certification or Other Recognition
EcoLogo Certified
Ply
1
Disposables Product Grouping
Dispenser Napkin

Description

TorkĀ® Advanced Masterfold Dispenser Napkins, 1-Ply,12" x 17", White, 6000/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.