Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Masterfold Dispenser Napkins, 1-Ply, 12in x 17in, White, 6000PK

  • Mfr # D802A

  • Zoro # G515960827


product price: $72.82
/pk 6000, $0.01/ea

Key Features

Folded Depth
6.5 in
Ply
1
Color
White
Number of Napkins Per Container
500
Folded Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D802A
Zoro #
G515960827
UPC #
-
Country of Origin
United States

Dimensions

Folded Depth
6.5 in
Folded Width
5 in
Width
12 in
Depth
17 in
Folded Napkin Width
5 in
Unfolded Napkin Length
17 in
Unfolded Napkin Width
12 in
Unfolded Napkin Size
17 in x 12 in
Folded Napkin Length
6.5 in
Napkin Folded Dimensions
6.5 in x 5 in

Details

Ply
1
Color
White
Number of Napkins Per Container
500
Item
Dinner Napkins
Napkin Fold Type
Dispenser
For Use With
17CBS, 17TBS
Standards
EcoLogo Certified
Includes
(500)-Napkins/Pack, (12)-Packs/Carton
Material
Paper
Bio Based
No
Bleached
No
Bpi Certified
No
Pack Count
500
Product Series
Advanced
Uses Dispenser
17CBS; 17TBS
FSC Certified
No
For Use With
17CBS; 17TBS
Recyclable
No
Napkin Type
Dinner
Packs Per Case
12
Usda Certified Bio Based
No
Napkin Pattern
Embossed
Sfi Certified
No
Compostable
No
Napkin Style
Dinner

Description

The Tork Advanced Soft Dispenser Napkin embossing provides a quality feel. With an identical folded size to full-size dispenser napkins, it provides an open size of 5 shorter to deliver big cost savings. Largest open and folded size dispenser napkin makes it a good value, as fewer napkins are needed per serving. Ideal for self-service establishments that care about cost in use. Bag packaging ensures superior product quality while protecting unused napkins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.