
Tork Basic Mini Centerfeed Paper Towel White M1, High Absorbency, 12 x 266 Sheets, 121225, PK12 (Discontinued)
- Mfr # 121225
- Zoro # G303666016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121225
Zoro #
G303666016
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
8.3 in
Sheet Length
11.8 in
Sheet Size
8.3 in x 11.8 in
Roll Dia.
5.5"
Roll Length
262 ft
Core Dia.
2.9 in
Details
Paper Towel Type
Centerfeed Hand Towels
Item
Paper Towels
Color
White
Product Series
Tork Advanced
Number of Sheets
266
Ply
2
Material
Paper
Green Certification or Other Recognition
EcoLogo Certified; EPA Compliant
Container Type
Roll
Uses Dispenser
TorkĀ® M1 Mini Centerfeed Dispensers - 558028A
Standards
EcoLogo Certified; EPA Compliant
Application
Wiping
Capacity
19.9 lbs
Applicable Material
Multiple; Skin
Scent
Unscented
Dirt Types
General Purpose
Description
Tork Advanced Soft Mini Centerfeed Towels offer one-at-a-time service and reduce waste. These high capacity towels reduce labor and refills. High absorbency, means less towels used. Touch only the dispensing towel, which reduces cross contamination. Available in an Easy Handling carry box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.