Tork Advanced Soft Minifold Dispenser Napkin, 12 pack, 500 napkins, D820, 3.8x6.5 in, 12x13 in, White

  • Mfr # D820

  • Zoro # G4588051


product price: $76.39
/pk 6000, $0.01/ea
Free Shipping & Returns

Key Features

Color
White
Napkin Fold Type
Dispenser
Napkin Folded Dimensions
3.75 in x 6.5 in
Napkin Style
Dispenser
Overall Height
13.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D820
Zoro #
G4588051
UPC #
10073286610369
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
3.75 in x 6.5 in
Overall Height
13.625
Width
13 in
Length
12"
Overall Length
24
Overall Width
13.625
Depth
12"
Folded Depth
3.75"
Folded Width
6.5"
Folded Napkin Length
3.75 in
Unfolded Napkin Width
13 in
Folded Napkin Width
6.5 in
Unfolded Napkin Size
12 in x 13 in
Unfolded Napkin Length
12 in

Details

Item
Dispenser Napkins
Color
White
Napkin Fold Type
Dispenser
Napkin Style
Dispenser
Material
Paper
Includes
Includes 12 packs of 500 napkins
Standards
BPI Certified; EcoLogo Certified
Weight
28.6 lbs
For Use With
13TBS; 13CBS
Features
Minifold
Green Certification or Other Recognition
BPI Certified; EcoLogo Certified
Ply
1
Pack Count
500
Number of Napkins Per Container
500
Bio Based
No
Bpi Certified
Yes
Recyclable
No
Usda Certified Bio Based
No
Product Series
Advanced
Sfi Certified
No
Uses Dispenser
13CBS; 13TBS
FSC Certified
No
Packs Per Case
12
Compostable
No
Bleached
No
Napkin Type
Dispenser
For Use With
13CBS; 13TBS

Description

TorkĀ® Advanced Soft Minifold Dispenser Napkins, 1-Ply,13" x 12", White, 6000/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.