Zoro Homepage

Air Freshener Refill, White, 4 3/8 in H

  • Mfr # 257021

  • Zoro # G722436924


product price: $114.99
/pk 6, $19.17/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257021
Zoro #
G722436924
UPC #
-
Country of Origin
United Arab Emirates

Description

Air Freshener Refill, Oil, Fragrance Blossom, Cartridge, 1.08 oz, Product Series A3, Refill Life 90 day, NSF Rating Not Applicable, Coverage 6,000 cu ft, White, Compatible Grainger Part Number 404PF9, 404PF4, 404PG1, Compatible Mfg. Model Number 256020, 256021, 256023, Biodegradable No, Flash Point 158 Degrees F, Length 2 in, Width 4 3/8 in, Height 4 5/8 in, Not Applicable, Features Easy to Use, Non-Flammable, Non-Pressurized, Propellant-Free, Net Weight 0.382167 lb, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.