Air Freshener Refill, White, 4 3/8 in H
Mfr # 257022
Zoro # G422438075
product price: $114.99
/pk 6, $19.17/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
257022
Zoro #
G422438075
UPC #
-
Country of Origin
United Arab Emirates
Description
Air Freshener Refill, Oil, Fragrance Lemongrass, Cartridge, 1.08 oz, Product Series A3, Refill Life 90 day, NSF Rating Not Applicable, Coverage 6,000 cu ft, White, Compatible Grainger Part Number 404PF9, 404PG1, Compatible Mfg. Model Number 256021, 256023, Biodegradable No, Flash Point 149 Degrees F, Length 2 in, Width 4 3/8 in, Height 4 5/8 in, Not Applicable, Features Easy to Use, Non-Flammable, Non-Pressurized, Propellant-Free, Net Weight 0.382167 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.