
Alcohol Foam Hand Sanitizer, 18 oz Pump Bottle, Unscented, 6PK
Mfr # 400022
Zoro # G912929250
product price: $191.99
/pk 6, $32.00/ea
Free Shipping & Returns
Key Features
Fragrance
Unscented
Size
18 oz
Standards
EcoLogo Certified; Green Seal Certified; NSF E3 Rated; USDA BioPreferred Certified
Form
Foam
Container Type
Pump Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400022
Zoro #
G912929250
UPC #
-
Country of Origin
United States
Dimensions
Size
18 oz
Details
Fragrance
Unscented
Standards
EcoLogo Certified; Green Seal Certified; NSF E3 Rated; USDA BioPreferred Certified
Item
Hand Sanitizer
Form
Foam
Container Type
Pump Bottle
Hand Sanitizers Type
Foam
Description
With 70% alcohol, this hand sanitizing alcohol foam helps kill 99.99% of common germs which may cause illness. This alcohol-based formula is ideal for hand hygiene critical settings like healthcare environments, food processing and food preparation areas. Dermatologically tested.
- Kills 99.99% of common germs which may cause illness.
- 70% alcohol-based formula.
- No dyes or fragrance added.
- Dermatologically tested.
- For use in hand hygiene critical settings.
- Free standing pump bottle for flexible placement.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.