Zoro Homepage

Basic Paper Wiper, 1-Ply, 9 x 10.5, White, 250 Wipes, 24PK

  • Mfr # 192126

  • Zoro # G411242171


product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
White
Ply
1-Ply
Length
10.25"
Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192126
Zoro #
G411242171
UPC #
-
Country of Origin
United States

Dimensions

Length
10.25"
Width
9"

Details

Material
Paper
Color
White
Ply
1-Ply
Fragrance
Unscented
Paper Towel Type
Wipers
Application
General Purpose
For Use On
Dust, Grease ,Grime, Liquid, Soil

Description

Tork Basic Paper Wiper is a multipurpose wiper designed for light wiping tasks. A good choice when economy matters most. This folded wiper comes in a portable self-dispensing pop-up box, which protects the wipers and allows you to easily transport the wipers to the worksite. Multipurpose cloth, handy for a wide range of tasks to limit number of different cloths needed. Particularly good for cleaning glass; does not leave any lint or streaks on surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.