Zoro Homepage
This item is Discontinued.
Tork Tork Basic Paper Wiper White W6, Roll, 4 x 1150 Sheets, 291370 291370

Tork Basic Paper Wiper White W6, Roll, 4 x 1150 Sheets, 291370 (Discontinued)

  • Mfr # 291370
  • Zoro # G205731638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291370
Zoro #
G205731638
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
7.68 in
Sheet Length
9.5 in
Sheet Size
1.5 in
Roll Dia.
9"
Roll Length
1,150 ft
Core Dia.
9 in

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Product Series
Tork Hardwound
Number of Sheets
1452
Ply
1
Application
Bathrooms; General Purpose; Hand Drying; Washrooms
Uses Dispenser
Tork® W6 Performance Washstation System - 651228, 651220
Green Certification or Other Recognition
HACCP International Certified
Material
Paper
Container Type
Roll
Standards
HACCP International Certified
Compatible Mfg. Model Number
651228, 651220
Dirt Types
Dust; Grease; Grime; Liquid; Soil
Applicable Material
Ceramic; Fiberglass; Finished Wood; Glass; Metal; Plastic; Skin; Vinyl
Scent
Unscented

Description

Tork Basic Paper Wiper White W6:
Reduce maintenance costs in your workplace with the Tork Basic Paper Wiper. These high-capacity rolls last longer and need fewer refills. You can avoid excess waste as these multipurpose paper towels deliver maximum softness, thickness and absorbency, so you use less. They're a great choice for drying hands and maintaining a clean prep area. The HACCP International certification ensures these towels are safe to use in both food processing and preparation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.