This item is Discontinued.

Tork Standard Bath Tissue, 2 Ply, 500 Sheets, 96 PK TM1616

Standard Bath Tissue, 2 Ply, 500 Sheets, 96 PK (Discontinued)

  • Mfr # TM1616
  • Zoro # G5083609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1616
Zoro #
G5083609
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
4.4"
Roll Length
156.25 ft.
Core Dia.
1.7"
Sheet Size
4.5" x 3.8"

Details

Item
Bath Tissue
Roll Type
Standard
Sheets per Roll
500 Sheets
Ply
2 Ply
Color
White

Description

Bath Tissue,2-Ply,White,4.35 In. Diam,PK96, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.