Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Bath Tissue, 48 PK (Discontinued)

  • Mfr # TM6130S
  • Zoro # G9740247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM6130S
Zoro #
G9740247
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
4.4"
Roll Length
156.25 ft.
Sheet Size
4" x 3.8"

Details

Item
Bath Tissue
Roll Type
Standard
Sheets per Roll
500 Sheets
Color
White
Ply
2 Ply

Description

Advanced Bath Tissue,2Ply,White,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.