Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork OptiCore Mid-size Toilet Paper Roll White T11, Premium, 2-ply, 36 x 800 sheets, 106390, PK36

  • Mfr # 106390

  • Zoro # G7515264


product price: $98.99
/pk 36, $2.75/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Roll
Compatible Mfg. Model Number
Tork® T11 OptiCore® Bath Tissue Dispensers - 565620, 565628, 565720, 565728, 565820, 565828
Material
PAPER
Roll Length
4 in
Overall Width
17.313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106390
Zoro #
G7515264
UPC #
10073286639285
Country of Origin
United States

Dimensions

Roll Length
4 in
Overall Width
17.313
Roll Dia.
5.63 in
Overall Length
22.813
Sheet Length
4 in
Sheet Width
3-3/4 in
Core Dia.
1.67 in

Details

Item
Toilet Tissue
Toilet Paper Type
Roll
Compatible Mfg. Model Number
Tork® T11 OptiCore® Bath Tissue Dispensers - 565620, 565628, 565720, 565728, 565820, 565828
Material
PAPER
Number of Sheets
800/Roll
For Use With
Tork® T11 OptiCore® Bath Tissue Dispensers - 565620, 565628, 565720, 565728, 565820, 565828
Color
White
Tissue Type
Toilet
Ply
2

Description

Tork® Premium Bath Tissue Roll with OptiCore, Septic Safe, 2-Ply, White, 800 Sheets/Roll, 36/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.