Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Bath Tissue, Septic Safe, 2-Ply, Wht, 460 Shts/Roll, PK96 TM6511S

Bath Tissue, Septic Safe, 2-Ply, Wht, 460 Shts/Roll, PK96 (Discontinued)

  • Mfr # TM6511S
  • Zoro # G7515709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM6511S
Zoro #
G7515709
UPC #
10073286622423
Country of Origin
United States

Dimensions

Overall Width
17.125
Inside Diameter
1.65
Overall Length
25.75
Overall Height
16.75

Details

Material
PAPER
Weight
30.886025
For Use With
67TR
Color
White

Description

TorkĀ® Premium Bath Tissue, Septic Safe, 2-Ply, White, 460 Sheets/Roll, 96 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.