Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork ShopMax Heavy Duty Centerfeed Dry Wipe Bucket Blue W22, High Absorbency, 2 x 200 Wipes, 450340

  • Mfr # 450340

  • Zoro # G4597404


product price: $85.55
/pk 2, $42.78/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Blue
Number of Sheets
200
Ply
1
Roll Length
218.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450340
Zoro #
G4597404
UPC #
10073286624595
Country of Origin
United States

Dimensions

Roll Length
218.3 ft
Length
10 in
Width
8.5 in
Overall Width
9
Overall Length
17.5
Overall Height
10.75
Outside Diameter
8.5"

Details

Item
ShopMax Wipers
Material
Paper
Color
Blue
Number of Sheets
200
Ply
1
Fragrance
Unscented
Application
General Purpose
Paper Towel Type
ShopMax Wipers
Packaging Type
Bucket
Features
ShopMax Centerfeed Dry Wipe Bucket/Wipers
Wipes per Container
200
Net Weight
8 lbs
Dispenser Capacity
8 lbs
Capacity
8 lbs
Surfaces for Use On
Multiple, Skin

Description

TorkĀ® Advanced ShopMax Wiper 450, 8.5 x 10, Blue, 200/Bucket, 2 Buckets/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.