Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Blue, Paper, Unscented 450360

Blue, Paper, Unscented (Discontinued)

  • Mfr # 450360
  • Zoro # G4598159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450360
Zoro #
G4598159
UPC #
10073286623796
Country of Origin
United States

Dimensions

Length
9.4"
Width
11"
Height
11.374
Overall Length
22.5
Overall Height
22.75
Outside Diameter
4.2"
Overall Width
13.625

Details

Material
Paper
Color
Blue
Ply
1
Fragrance
Unscented
Paper Towel Type
ShopMax Wipers
Packaging Type
Roll
Effective to Remove
General Purpose
Application
General Purpose
Net Weight
24.1 lbs
For Use On
Multiple
Capacity
24.1 lbs

Description

TorkĀ® Advanced ShopMax Wiper 450, 11 x 9.4, Blue, 60/Roll, 30 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.