Shop TORK
See all product information
Create Account
Bucket System Refill, White, PK6
- Mfr # 192840
- Zoro # G314741979
product price:Â
$
45.69
/pk of 6, $7.61/ea
Key Features
Material
Polypropylene, Paper
Color
White
Sheet Size
12 in x 5 1/4 in
Number of Sheets
180
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192840
- Zoro #
- G314741979
- UPC #
- 10073286668698
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12 in x 5 1/4 in
- Roll Length
- 180 ft
- Sheet Length
- 12 in
- Sheet Width
- 5 in
Details
- Item
- Bucket System Refill
- Material
- Polypropylene, Paper
- Color
- White
- Number of Sheets
- 180
- Ply
- 1
- Lint Level
- Standard
- Features
- Compatible with Quat-Based Sanitizers and Disinfectants
- For Use With Manufacturer Part No.
- 192850
- Minimum Cleanroom Standards
- None
- Wipe Type
- Bucket System Refill
- Series
- W11
- Wipe Construction
- Spunlace
- Product Type
- Bucket System Refill
- Compatible Manufacturer Part Number
- 192850
- Shell Material
- Polypropylene, Paper
Description
Surface Disinfecting Wiper, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.