
C-Fold Paper Towel, 1 Ply Ply, 150 Sheets Sheets, White, 16 PK (Discontinued)
- Mfr # CB530
- Zoro # G4058203
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB530
Zoro #
G4058203
UPC #
10073286613384
Country of Origin
United States
Dimensions
Sheet Size
10.13" x 12.75"
Paper Towel Width
10.13"
Overall Length
18.625
Overall Width
15.25
Overall Height
10.875
Details
Paper Towel Type
C-Fold
Item
Paper Towel
Color
White
Number of Sheets
150 Sheets
Ply
1 Ply
Green Certification or Other Recognition
EcoLogo
Uses Dispenser
Suitable for:- Tork Multifold and C-Fold Towel Dispenser - 73TR
Fold Type
C-fold
Material
PAPER
Green Environmental Attribute
Yes
Application
Hand
Recycled Content
100% Fiber
Features (Not in FGL)
Absorbent, Eco-friendly, Embossed
Weight
16.113013
Description
TorkĀ® Universal C-Fold Hand Towel, 1-Ply, 10.13 x 12.75, White, 150/Pack, 16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.