C-Fold Paper Towel, 1 Ply Ply, 150 Sheets Sheets, White (Discontinued)
- Mfr # 250520
- Zoro # G4057451
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250520
Zoro #
G4057451
UPC #
10073286649970
Country of Origin
United States
Dimensions
Sheet Size
10.13" x 12.75"
Paper Towel Width
10.13"
Overall Length
18.625
Overall Width
15.25
Overall Height
10.875
Details
Paper Towel Type
C-Fold
Item
Paper Towel
Color
White
Number of Sheets
150 Sheets
Ply
1 Ply
Material
PAPER
Weight
14.213011
For Use With
DX806E, DX800, DX506E, DX500
Description
TorkĀ® Advanced C-Fold Hand Towel, 1-Ply, 10.13 x 12.75, White, 150/Pack, 16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.