
C-Fold Paper Towel, 125 Sheets Sheets, White, 16 PK (Discontinued)
- Mfr # 250510
- Zoro # G4056480
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250510
Zoro #
G4056480
UPC #
10073286648034
Country of Origin
United States
Dimensions
Sheet Size
10.13" x 12.75"
Paper Towel Width
10.13"
Overall Length
18.625
Overall Width
15.25
Overall Height
10.875
Details
Paper Towel Type
C-Fold
Item
Paper Towel
Color
White
Number of Sheets
125 Sheets
Material
PAPER
Weight
15.395014
For Use With
DX806E, DX800, DX506E, DX500
Description
TorkĀ® Premium C-Fold Hand Towel, 10.13 x 12.75, White, 125/Pack, 16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.