Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull Paper Towel Roll, 2 Ply, 600 Sheets, 590 ft, White, 6 PK

  • Mfr # 121204

  • Zoro # G314742006


product price: $63.85
/pk 6, $10.64/ea

Key Features

Paper Towel Type
Center Pull
Color
White
Roll Width
7 5/8 in
Sheet Width
7 5/8 in
Sheet Length
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121204
Zoro #
G314742006
UPC #
10073286622218
Country of Origin
United States

Dimensions

Roll Width
7 5/8 in
Sheet Width
7 5/8 in
Sheet Length
11 13/16 in
Sheet Size
11 13/16 in x 7 5/8 in
Roll Dia.
3.031 in
Roll Length
590 ft
Core Dia.
2 7/8 in

Details

Paper Towel Type
Center Pull
Item
Paper Towel Roll
Color
White
Number of Sheets
600
Ply
2
Material
Paper
Features
100% Recycled Fibers, Compostable, EcoLogo Certified
Compatible Mfg. Model Number
559020A, 559028A, 659020, 659028
Product Series
M2

Description

Paper Towel Rolls, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.