This item is Discontinued.

Tork Centerfeed Hand Towel, 2-Ply, 7.6 x 11.8, White, 600/Roll, PK6 121204

Centerfeed Hand Towel, 2-Ply, 7.6 x 11.8, White, 600/Roll, PK6 (Discontinued)

  • Mfr # 121204
  • Zoro # G500447371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121204
Zoro #
G500447371
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
2.9
Width
7.6"
Overall Height
8.5
Overall Width
16
Length
11.8"
Outside Diameter
7.8"
Overall Length
24

Details

Wipes per Container
600
Color
White
Hygiene Form
Centerfeed Hand Towels
Standards
Cedar Grove Composting Approved; EcoLogo Certified; EPA Compliant
Application - First Aid and Wound Care
Skin; Multiple
Fragrance
Unscented
For Use With
Tork® M2 Centerfeed Dispensers - 559020A, 559028A, 659028, 659020
Capacity
20 lbs
Package Type
Roll
Application
Wiping
Material
Paper
Weight
20 lbs

Description

Tork® Centerfeed Hand Towels offer one-at-a-time service while reducing waste. This high-capacity paper towel roll will help reduce labor costs and frequency of refills while enhancing the perception of your facility. A versatile solution for professional environments where both hand and surface wiping is required. Ideal for many environments, such as workshops and kitchens. High quality and high absorbency, means fewer paper towels used and enhanced patron experience. Hygienic – touch only the dispensing paper towel and reduce cross contamination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.