This item is Discontinued.

Tork Tork Centerfeed Paper Wiper White M2, High Absorbency, 6 x 305 Sheets, 100230 100230

Tork Centerfeed Paper Wiper White M2, High Absorbency, 6 x 305 Sheets, 100230 (Discontinued)

  • Mfr # 100230
  • Zoro # G005731708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100230
Zoro #
G005731708
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
7.7 in
Sheet Length
11.8 in
Sheet Size
2.9 in
Roll Dia.
7.8"
Roll Length
300 ft
Core Dia.
7.8 in

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Product Series
Tork Maxi Centrefeed
Number of Sheets
305
Ply
1
Uses Dispenser
TorkĀ® M2 Centerfeed Dispensers - 659028, 659020, 559020A, 559028A
Container Type
Roll
Material
DRC
Application
Wiping
Compatible Mfg. Model Number
659028, 659020, 559020A, 559028A
Scent
Unscented
Applicable Material
Multiple
Dirt Types
Dirt; Grime

Description

Tork Paper Wiper is a multipurpose wiper designed for light wiping tasks. The Tork Paper Wiper is good choice when economy matters most. This wiper can be used in the Tork Maxi Centrefeed dispenser, which is a high capacity versatile solution for professional environments where both hand and surface wiping is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.