Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork Centerfeed Hand Towel White M23, One-at-a-time Dispensing, 6 x 530 Towels, RC530, PK6

  • Mfr # RC530

  • Zoro # G4057829


product price: $50.99
/pk 6, $8.50/ea

Key Features

Paper Towel Type
Center Pull
Color
White
Sheet Width
7.6 in
Sheet Length
11.75 in
Sheet Size
7.6 in x 11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC530
Zoro #
G4057829
UPC #
10073286622904
Country of Origin
United States

Dimensions

Sheet Width
7.6 in
Sheet Length
11.75 in
Sheet Size
7.6 in x 11.75 in
Roll Dia.
7.8"
Roll Length
519 ft
Core Dia.
2.94 in

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Number of Sheets
530
Ply
2 Ply
Green Certification or Other Recognition
BPI Certified Compostable; EcoLogo Certified
Material
Paper
Container Type
Roll
Standards
BPI Certified Compostable; EcoLogo Certified
Application
General Purpose; Hand Drying
Compatible Mfg. Model Number
1TBS
Scent
Unscented
Capacity
17.8 lbs
Applicable Material
Multiple; Skin
Dirt Types
Multipurpose

Description

TorkĀ® Centerfeed Hand Towel, 2-Ply, 7.6 x 11.75, White, 530/Roll, 6 Roll/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.