
Cleaning Cloth, 1 Ply, Gray
Mfr # 520337
Zoro # G510795134
product price: $93.79
/ea
Free Shipping & Returns
Key Features
Color
Gray
Ply
1
Roll Dia.
3.87"
Core Dia.
1.18"
Features
Absorbent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520337
Zoro #
G510795134
UPC #
073286624222
Country of Origin
Netherlands
Dimensions
Roll Dia.
3.87"
Core Dia.
1.18"
Details
Item
Cleaning Cloth
Color
Gray
Ply
1
Features
Absorbent
Description
Light- to medium-duty industrial cleaning tasks don't have to be difficult, thanks to these cleaning cloths. These soft, flexible cloths work well in tight spaces to eliminate oil, grease, and water. These industrial wipes are designed with exelCLEAN technology, which delivers professional-quality cleaning and can reduce solvent consumption by up to 40% as they require less cleaning solution to work effectively. Towel/Wipe Type: Industrial Cleaning Cloths; Application: Cleaning; Applicable Material: Multiple; Materials: Spunlace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.