
Tork Cleaning Cloth White W24, Pop Up, 10 x 100 sheets, 510176 (Discontinued)
- Mfr # 510176
- Zoro # G403666268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
510176
Zoro #
G403666268
UPC #
-
Country of Origin
United States
Dimensions
Size
8.46 x 16.13
Length
16.13"
Width
8.46"
Roll Length
134.4 ft
Details
Item
Cleaning Cloth
Number of Sheets
1
Material
White
Weight
15.512 lbs
Application
Cleaning; Cleaning
Recommended For
Dirt; Dust; Grime
Wipes per Container
100
Wipes Application
Multipurpose Cleaning Cloth
Packaging Type
Box
Standards
NSF P1 Certified
For Use With
Tork® W24 Dispenser Bracket - Self Dispensing
Paper Towel Type
Multipurpose Cleaning Cloth
Ply
1
Fragrance
Unscented
Color
White
Description
Tork Multi-purpose Cleaning Cloth White W24:
Perfect for general cleaning in commercial environments, this multi-purpose cloth can be used with a range of cleaning solutions and chemical solvents. Strong and absorbent, it can handle even heavier cleaning tasks and cuts solvent consumption by up to 40% thanks to exelCLEAN® technology. These Tork industrial wipers are suitable for repeated use and can replace costly rental shop towels or traditional rags to save money and boost efficiency.
Perfect for general cleaning in commercial environments, this multi-purpose cloth can be used with a range of cleaning solutions and chemical solvents. Strong and absorbent, it can handle even heavier cleaning tasks and cuts solvent consumption by up to 40% thanks to exelCLEAN® technology. These Tork industrial wipers are suitable for repeated use and can replace costly rental shop towels or traditional rags to save money and boost efficiency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.