Shop TORK
See all product information
Create Account
Constant Air Freshener Dispenser, 3.93 x 4.72 x 5.98, White, 6PK
Mfr # 256021
Zoro # G523333606
product price:Â $54.65
/pk 6, $9.11/eaKey Features
Height
5.98 in
Depth
4.72 in
Width
3.93 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 256021
- Zoro #
- G523333606
- UPC #
- 73286669025
- Country of Origin
- United Arab Emirates
Dimensions
- Height
- 5.98 in
- Depth
- 4.72 in
- Width
- 3.93 in
Details
- Material
- Plastic
- Color
- White
- Item
- Air Freshener Dispenser
Description
Tork Constant Air Freshener Dispenser in Elevation Design uses a unique, high-tech distribution technology to eliminate bad odors. Certified "easy to use" for effortless refilling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.