Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Receptacle, w/Bracket, Housing

  • Mfr # 2421

  • Zoro # G2555454


product price: $11.49
/ea

Key Features

For Use With
TORK Photocontrols
Includes
12 in Leads, Locknut with 1/2NPT, Pole-Mounting Bracket, Housing
Outside Dia.
2.57 in
Amps
15 A
Overall Height
2.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2421
Zoro #
G2555454
UPC #
786261610218
Country of Origin
China

Dimensions

Outside Dia.
2.57 in
Overall Height
2.57 in
Outside Diameter
2.57 in

Details

Item
Photocontrol Receptacle
For Use With
TORK Photocontrols
Includes
12 in Leads, Locknut with 1/2NPT, Pole-Mounting Bracket, Housing
Amps
15 A
Voltage
120 to 480V AC
Description/Special Features
12 in Leads, Bracket
Standards
California Title 24 Compliant
Compatible with Brand
Tork
Product Type
Locking Type Receptacle
Current
15 A
Compatible Product Type
Photocontrols
Output Voltage - Maximum
480 V AC
Output Voltage - Minimum
120 V AC

Description

Photocontrol Receptacle, For Use With TORK Photocontrols, Outside Dia. 2.57 in, Overall Height 2.57 in, Voltage 120 to 480V AC, Amps 15 A, Description/Special Features 12 in Leads, Bracket, Includes 12 in Leads, Locknut with 1/2NPT, Pole-Mounting Bracket, Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.