
Coreless, 2 Ply, 1,100 Sheets, White, 36 PK
Mfr # 472882
Zoro # G514923366
product price: $87.99
/pk 36, $2.44/ea
Free Shipping & Returns
Key Features
Toilet Paper Type
Coreless
Compatible Mfg. Model Number
473200, 473208, 473420, 473428, 473430, 473520, 473528, 473620, 473628
Material
Paper
Roll Length
367 ft
Features
Handle on Package
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
472882
Zoro #
G514923366
UPC #
10073286662108
Country of Origin
United States
Dimensions
Roll Length
367 ft
Sheet Width
3- 5/8 in
Sheet Length
4 in
Sheet Size
3 5/8 in x 4 in
Roll Dia.
4 3/4 in
Details
Item
Toilet Paper Roll
Toilet Paper Type
Coreless
Compatible Mfg. Model Number
473200, 473208, 473420, 473428, 473430, 473520, 473528, 473620, 473628
Material
Paper
Number of Sheets
1,100
Features
Handle on Package
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Color
White
Ply
2
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Product Series
T7
Description
T7 OptiServe(R), Toilet Paper Roll, 2 Ply, Sheet Size 3 5/8 in x 4 in, 1,100, Roll Length 367 ft, Roll Dia. 4 3/4 in, Proprietary, 3 5/8 in Sheet Width, 4 in Sheet Length, Not Applicable Core Dia., White, Compatible Grainger Part Number 833D78, 833D79, 833D80, 833D81, 833D82, 847ZN7, 847ZN8, 847ZN9, 847ZP0, Compatible Mfg. Model Number 473200, 473208, 473420, 473428, 473430, 473520, 473528, 473620, 473628, Coreless, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.