Zoro Homepage

Coreless, 2 Ply, 1,500 Sheets, White, 18 PK

  • Mfr # 472887

  • Zoro # G214741703


product price: $59.99
/pk 18, $3.33/ea

Key Features

Toilet Paper Type
Coreless
Compatible Mfg. Model Number
473520, 473528, 473620, 473628
Material
Paper
Roll Length
500 ft
Number of Sheets
1,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472887
Zoro #
G214741703
UPC #
10073286666571
Country of Origin
United States

Dimensions

Roll Length
500 ft
Sheet Length
4 in
Sheet Size
3 5/8 in x 4 in
Sheet Width
3- 5/8 in
Roll Dia.
5 5/8 in

Details

Item
Toilet Paper Roll
Toilet Paper Type
Coreless
Compatible Mfg. Model Number
473520, 473528, 473620, 473628
Material
Paper
Number of Sheets
1,500
Ply
2
Features
Handle on Package, Septic Safe
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Color
White
Green Certification or Other Recognition
ECOLOGO(R) Certified
Product Series
T5

Description

Toilet Paper, Rolls, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.