Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coreless, 2 Ply, 750 Sheets, White, 12 PK

  • Mfr # 472885

  • Zoro # G714741661


product price: $40.79
/pk 12, $3.40/ea

Key Features

Toilet Paper Type
Coreless
Compatible Mfg. Model Number
473200, 473208, 473420, 473428, 473430, 473520, 473528, 473620, 473628
Material
Paper
Roll Length
250 ft
Number of Sheets
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472885
Zoro #
G714741661
UPC #
10073286662139
Country of Origin
United States

Dimensions

Roll Length
250 ft
Sheet Width
3- 5/8 in
Sheet Size
3 5/8 in x 4 in
Sheet Length
4 in
Roll Dia.
4 3/4 in

Details

Item
Toilet Paper Roll
Toilet Paper Type
Coreless
Compatible Mfg. Model Number
473200, 473208, 473420, 473428, 473430, 473520, 473528, 473620, 473628
Material
Paper
Number of Sheets
750
Color
White
Ply
2
Features
Embossed, Septic Safe
Product Series
T7

Description

Toilet Paper, Rolls, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.