Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coreless, 2 Ply, 750 Sheets, White, 36 PK

  • Mfr # 472884

  • Zoro # G814923318


product price: $84.59
/pk 36, $2.35/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Coreless
Compatible Mfg. Model Number
473200, 473208, 473420, 473428, 473430, 473520, 473528, 473620, 473628
Material
Paper
Roll Length
250 ft
Number of Sheets
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472884
Zoro #
G814923318
UPC #
10073286662122
Country of Origin
United States

Dimensions

Roll Length
250 ft
Sheet Width
3- 5/8 in
Sheet Size
3 5/8 in x 4 in
Roll Dia.
4 3/4 in
Sheet Length
4 in

Details

Item
Toilet Paper Roll
Toilet Paper Type
Coreless
Compatible Mfg. Model Number
473200, 473208, 473420, 473428, 473430, 473520, 473528, 473620, 473628
Material
Paper
Number of Sheets
750
Ply
2
Color
White
Features
Embossed, Handle on Package
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Product Series
T7

Description

T7 OptiServe(R), Toilet Paper Roll, 2 Ply, Sheet Size 3 5/8 in x 4 in, 750, Roll Length 250 ft, Roll Dia. 4 3/4 in, Proprietary, 3 5/8 in Sheet Width, 4 in Sheet Length, Not Applicable Core Dia., White, Compatible Grainger Part Number 833D78, 833D79, 833D80, 833D81, 833D82, 847ZN7, 847ZN8, 847ZN9, 847ZP0, Compatible Mfg. Model Number 473200, 473208, 473420, 473428, 473430, 473520, 473528, 473620, 473628, Coreless, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.